MARATHON MOTORS
MARATHON MOTORS
G579 ; 056B11F5302
MARATHON MOTORS MARATHON MOTORS
Description
G579 ; 056B11F5302 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56C 1/60/115/208-230V
AC Motor; 3/4HP; 56C Frame Size; 1140 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 68% Efficiency Full Load
Part #
G579
BDI #
22325883
Details
1238.29991155
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G579-;-056B11F5302/p/22325883
Your Price
$ 1,238.30 / each
$ 1,616.00 / each BDIExpress
$ 1,616.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.667
EAN
0722856009548
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1140
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 11.4/5.8 To 5.7 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B11F5302
Weight / LBS
39
Long Description
AC Motor; 3/4HP; 56C Frame Size; 1140 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.56 Inch | 217.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh