MARATHON MOTORS
MARATHON MOTORS
G639 ; 056C17E5314
MARATHON MOTORS MARATHON MOTORS
Description
G639 ; 056C17E5314 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56 1/60/115/208-230V
AC Motor; 1/4HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 65% Efficiency Full Load
Part #
G639
BDI #
22326178
Details
911.8630117900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G639-;-056C17E5314/p/22326178
Your Price
$ 911.86 / each
$ 1,190.00 / each BDIExpress
$ 1,190.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.778
EAN
0722856009616
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
65
Inch - Metric
Inch
Other Features
Current Rating 4.8/2.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17E5314
Weight / LBS
26
Long Description
AC Motor; 1/4HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 65% Efficiency Full Load
Overall Length
6.31 Inch | 160.274 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh