LEESON
LEESON
G844 ; 056T17G5318
LEESON LEESON
Description
G844 ; 056T17G5318 EP AC MOTOR ; 1/2HP 1725RPM EPFC 56C 3/60/575V
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 575 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.81" Overall Length; 68% Efficiency Full Load
Part #
G844
BDI #
22326852
Details
1165.49991675
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G844-;-056T17G5318/p/22326852
Your Price
$ 1,165.50 / each
$ 1,521.00 / each BDIExpress
$ 1,521.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.496
EAN
0722856022851
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 0.95 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17G5318
Weight / LBS
32
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 575 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.81" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.81 Inch | 172.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh