LEESON
LEESON
G853 ; 056C17G5320
LEESON LEESON
Description
G853 ; 056C17G5320 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 55% Efficiency Full Load
Part #
G853
BDI #
22326234
Details
1068.9537698000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G853-;-056C17G5320/p/22326234
Your Price
$ 1,068.95 / each
$ 1,395.00 / each BDIExpress
$ 1,395.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.231
EAN
0722856009852
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 6.6/3.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17G5320
Weight / LBS
27
Long Description
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 55% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.31 Inch | 160.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh