LEESON
LEESON
G854 ; 056C34G5311
LEESON LEESON
Description
G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 59.5% Efficiency Full Load
Part #
G854
BDI #
22326334
Details
961.6707005400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G854-;-056C34G5311/p/22326334
Your Price
$ 961.67 / each
$ 1,255.00 / each BDIExpress
$ 1,255.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.778
EAN
0722856009869
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 8.4/4.2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34G5311
Weight / LBS
26
Long Description
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 59.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.31 Inch | 160.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh