LEESON
LEESON
G962 ; 056T17D2119
LEESON LEESON
Description
G962 ; 056T17D2119 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/575V
AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7" Overall Length; 75.5% Efficiency Full Load
Part #
G962
BDI #
22326692
Details
596.92764967
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/G962-;-056T17D2119/p/22326692
Your Price
$ 596.93 / each
$ 779.00 / each BDIExpress
$ 779.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
9.513
EAN
0722856040817
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 1.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17D2119
Weight / LBS
21
Long Description
AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh