LEESON
LEESON
H112 ; 5KH37PN39
LEESON LEESON
Description
H112 ; 5KH37PN39 GP AC MOTOR ; 1/6HP 1140RPM DP 48 1/60/115V
AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.4" Overall Length; 50.5% Efficiency Full Load
Part #
H112
BDI #
17091835
Details
496.54765684
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/H112-;-5KH37PN39/p/17091835
Your Price
$ 496.55 / each
$ 648.00 / each BDIExpress
$ 648.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.442
EAN
0722856039408
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
48
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
50.5
Inch - Metric
Inch
Other Features
Current Rating 4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH37PN39
Manufacturer Internal Number
5KH37PN39
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.4" Overall Length; 50.5% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
10.4 Inch | 264.16 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh