LEESON
LEESON
H209 ; 5KH37PN36
LEESON LEESON
Description
H209 ; 5KH37PN36 FAN/BLOWER MOTOR ; 1/6HP 1140RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/6HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 50.5% Efficiency Full Load
Part #
H209
BDI #
17091527
Details
451.33842930000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/H209-;-5KH37PN36/p/17091527
Your Price
$ 451.34 / each
$ 589.00 / each BDIExpress
$ 589.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
8.607
EAN
0722856041258
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
56CZ
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
50.5
Inch - Metric
Inch
Other Features
Current Rating 4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH37PN36
Manufacturer Internal Number
5KH37PN36
Weight / LBS
19
Long Description
AC Motor; Single Phase; 1/6HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 50.5% Efficiency Full Load
Overall Length
11.08 Inch | 281.432 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh