Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H428 https://www.bdiexpress.com/medias/MFRREXXXXXXX-24534489-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNjZ8aW1hZ2UvanBlZ3xhREl5TDJobE15OHhNRFkwTVRFeU5UUTBNVFUyTmk5TlJsSlNSVmhZV0ZoWVdGaGZNalExTXpRME9EbGZNekF3ZURNd01DNXFjR2N8MmEzOTk1ODg2ZmE3ODEyN2Y0MDgxMjE4YjhjODI5ZDIwYjFiY2UwNThlYzExZTliMmRkOWNmYmY0MDQ0NWRkZA
24534489 AC Motor 

CENTURY MOTORS CENTURY MOTORS

H428

Description

H428 ; 1HP 3PH 3600RPM 575V 56C FRAME ODP

AC Motor; 1HP; 56C Frame Size; 3450 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length

Part #

H428

BDI #
24534489

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Inch - Metric
Inch
Other Features
Current Rating 1.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
26
Long Description
AC Motor; 1HP; 56C Frame Size; 3450 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh