MARATHON MOTORS
MARATHON MOTORS
H684 ; 5KH36MNA445X
MARATHON MOTORS MARATHON MOTORS
Description
H684 ; 5KH36MNA445X PUMP AC MOTOR ; 1/2HP 1725/1425 DP 48Y 1PH 200-240V
AC Motor; Pump; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3" Base to Center of Shaft; 8-3/4" Overall Length; 63.3% Efficiency Full Load
Part #
H684
BDI #
17091786
Details
465.89842826000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/H684-;-5KH36MNA445X/p/17091786
Your Price
$ 465.90 / each
$ 608.00 / each BDIExpress
$ 608.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
8.607
EAN
0722856031716
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
100-120/200-240
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
63.3
Inch - Metric
Inch
Other Features
Current Rating 7.1-7.2 Ampere | 4 Poles | Carbonator Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH36MNA445X
Manufacturer Internal Number
5KH36MNA445X
Weight / LBS
19
Long Description
AC Motor; Pump; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3" Base to Center of Shaft; 8-3/4" Overall Length; 63.3% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.75 Inch | 222.25 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh