Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H988L https://www.bdiexpress.com/medias/INDREXXXXXXX-24534667-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjh8aW1hZ2UvanBlZ3xhRFJpTDJoaU1TOHhNRE00T1RjMU5qYzNNak00TWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpRMk5qZGZNekF3ZURNd01DNXFjR2N8N2VlMzk1ZjFlYjZkNzBlZWUxMGU1MjA3NjAxYWU0NGE3Njc0ZWNmZjM0MjlmZTlkYmYzMmM1YTkxZjViNDUzYw
24534667 AC Motor 

CENTURY MOTORS CENTURY MOTORS

H988L

Description

H988L CIRCULATOR PUMP MOTOR ; 3HP 3PH 1800RPM 460/208-230V 56Y ODP

AC Motor; 3HP; 56Y Frame Size; 1725 Sync RPM; 460/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Cushion Mounted; 7/8" Shaft Diameter; 8-3/4" Overall Length

Part #

H988L

BDI #
24534667

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0786674056542
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56Y
Hertz
60
Sync RPM
1725
Voltage
460/208-230
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Cushion
Base
No
Inch - Metric
Inch
Other Features
Current Rating 4.4/9 To 8.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 3HP; 56Y Frame Size; 1725 Sync RPM; 460/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Cushion Mounted; 7/8" Shaft Diameter; 8-3/4" Overall Length
Overall Length
8.75 Inch | 222.25 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh