LEESON
LEESON
HG143 ; 5KH42GN0337
LEESON LEESON
Description
HG143 ; 5KH42GN0337 FARM DUTY MOTOR ; 1/2HP 1725RPM TENV 56 1/60/115V
AC Motor; Farm Duty; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.05" Overall Length; 63.6% Efficiency Full Load
Part #
HG143
BDI #
17091849
Details
666.65841392
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HG143-;-5KH42GN0337/p/17091849
Your Price
$ 666.66 / each
$ 870.00 / each BDIExpress
$ 870.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
9.513
EAN
0722856028334
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
63.6
Inch - Metric
Inch
Other Features
Current Rating 8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH42GN0337
Manufacturer Internal Number
5KH42GN0337
Weight / LBS
21
Long Description
AC Motor; Farm Duty; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.05" Overall Length; 63.6% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.05 Inch | 255.27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh