MARATHON MOTORS
MARATHON MOTORS
HG703 ; 5KH35MNA519T
MARATHON MOTORS MARATHON MOTORS
Description
HG703 ; 5KH35MNA519T HVAC MOTOR ; 1/2HP 1725RPM 1/60/115V FAN/BLOWER
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.32" Overall Length; 65.4% Efficiency Full Load
Part #
HG703
BDI #
17091879
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
409.95227841
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HG703-;-5KH35MNA519T/p/17091879
Your Price
$ 409.95 / each
$ 535.00 / each BDIExpress
$ 535.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
6.795
EAN
0722856040220
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
65.4
Inch - Metric
Inch
Other Features
Current Rating 7.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH35MNA519T
Manufacturer Internal Number
5KH35MNA519T
Weight / LBS
15
Long Description
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.32" Overall Length; 65.4% Efficiency Full Load
Overall Length
10.32 Inch | 262.128 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh