MARATHON MOTORS
MARATHON MOTORS
HG717 ; 5KH37GNA782X
MARATHON MOTORS MARATHON MOTORS
Description
HG717 ; 5KH37GNA782X HVAC MOTOR ; 1/3HP 1725RPM 48Y 1/60/115V FAN/BLOWER
AC Motor; Heating/Cooling System; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 9.41" Overall Length; 60% Efficiency Full Load
Part #
HG717
BDI #
17091697
Details
608.41841808
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HG717-;-5KH37GNA782X/p/17091697
Your Price
$ 608.42 / each
$ 794.00 / each BDIExpress
$ 794.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
6.342
EAN
0722856041760
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
60
Inch - Metric
Inch
Other Features
Current Rating 6.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH37GNA782X
Manufacturer Internal Number
5KH37GNA782X
Weight / LBS
14
Long Description
AC Motor; Heating/Cooling System; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 9.41" Overall Length; 60% Efficiency Full Load
Overall Length
9.41 Inch | 239.014 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh