MARATHON MOTORS
MARATHON MOTORS
I201 ; 145TBFR5327
MARATHON MOTORS MARATHON MOTORS
Description
I201 ; 145TBFR5327 GP AC MOTOR ; 1-1/2HP 1800 TEFC 145T 1PH 115/208-230V
AC Motor; 1-1/2HP; 145T Frame Size; 1740 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 80% Efficiency Full Load
Part #
I201
BDI #
22327823
Details
1037.5291566600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/I201-;-145TBFR5327/p/22327823
Your Price
$ 1,037.53 / each
$ 1,354.00 / each BDIExpress
$ 1,354.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.479
EAN
0722856008794
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1740
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TBFR5327
Weight / LBS
43
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1740 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 80% Efficiency Full Load
Overall Length
8.56 Inch | 217.424 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh