MARATHON MOTORS
MARATHON MOTORS
I508 ; 145TTGR16038
MARATHON MOTORS MARATHON MOTORS
Description
I508 ; 145TTGR16038 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/230/460V
AC Motor; 1-1/2HP; 145T Frame Size; 1755 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.81" Overall Length; 86.5% Efficiency Full Load
Part #
I508
BDI #
22328247
Details
1545.5675819100002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/I508-;-145TTGR16038/p/22328247
Your Price
$ 1,545.57 / each
$ 2,017.00 / each BDIExpress
$ 2,017.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
23.103
EAN
0722856022455
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1755
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6/2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTGR16038
Weight / LBS
51
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1755 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.81" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.81 Inch | 223.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh