https://www.bdiexpress.com/medias/INDREXXXXXXX-22328245-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDZ8aW1hZ2UvanBlZ3xhREk0TDJneU1TOHhNRE00T1RVMU1EVTVOakV5Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpneU5EVmZNekF3ZURNd01DNXFjR2N8Mjc2YmIzNDEwMjAxN2Y4NTk4ZjZjY2RhM2U3NWEzYzFkNDg0ZTU3ZjI2ZDJkNzIzNDFiMWIzOTJlOWU0NTg0MQ
MARATHON MOTORS
MARATHON MOTORS
I509 ; 145TTGR16030
MARATHON MOTORS MARATHON MOTORS
Description
I509 ; 145TTGR16030 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145T 3/60/575V
AC Motor; 1-1/2HP; 145T Frame Size; 1755 Sync RPM; 575 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.81" Overall Length; 86.5% Efficiency Full Load
Part #
I509
BDI #
22328245
Details
1544.8029665800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/I509-;-145TTGR16030/p/22328245
Your Price
$ 1,544.80 / each
$ 2,016.00 / each BDIExpress
$ 2,016.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.026
EAN
0722856022462
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1755
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 1.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1755 Sync RPM; 575 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.81" Overall Length; 86.5% Efficiency Full Load
Overall Length
8.81 Inch | 223.774 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh