Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IDCSWDM3611T https://www.bdiexpress.com/medias/INDBECMOTORX-IDCSWDM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyOTh8aW1hZ2UvanBlZ3xhRGxqTDJoaFpDODRPVFl6TWpNd01EQTNNekkyTG1wd1p3fGI4YzZmYmE3Njc4YWYxMDJkM2RmYmZmNjliNDVjZDgzNmYxZjM0MzIxYmUwMjc1NjRhNWQ1OWEwNjQwOGUwOGM
128815 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

IDCSWDM3611T

Description

IDCSWDM3611T WASH DOWN AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1

AC Motor; Pressure Washer; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 89.5% Efficiency Full Load

Part #

IDCSWDM3611T

BDI #
128815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3861.1997242 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,861.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
38.51
EAN
0781568300978
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
74
Long Description
AC Motor; Pressure Washer; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 89.5% Efficiency Full Load
Overall Length
16.56 Inch | 420.624 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh