https://www.bdiexpress.com/medias/INDBECMOTORX-IDCSWDM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1NHxpbWFnZS9qcGVnfGFEVXhMMmczT1M4eE1EYzJPRFF3TnpNNU5qTTRNaTlKVGtSQ1JVTk5UMVJQVWxoZlNVUkRVMWRFVFY4elVFaGZWRVZHUTE5RFJsUmZNekF3ZURNd01DNXFjR2N8OWNlMzkxZjYzNGU2ZDA4ZGNiMDgyZWY4M2Y0NmQ0NGVmNTQwN2ZlZTI4YWNmNTY1YjcyZGE0NWEyNjNhZjRiMw
BALDOR-RELIANCE
BALDOR-RELIANCE
IDCSWDM3714T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDCSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.31" Overall Length; 92.4% Efficiency Full Load
Part #
IDCSWDM3714T
BDI #
128818
Details
7777.828675210001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDCSWDM3714T/p/128818
Your Price
$ 7,777.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
84.807
EAN
0781568301005
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
187
Long Description
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.31" Overall Length; 92.4% Efficiency Full Load
Overall Length
21.31 Inch | 541.274 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh