Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IDM4115T https://www.bdiexpress.com/medias/INDBECMOTORX-IDM-3PH-TEBC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTN8aW1hZ2UvanBlZ3xhR1V4TDJoaE1DODVNekUxTURBM09USXlNakEyTG1wd1p3fDdkMzJlNTc3ZjZiYzFjNmE0OTA2MTVmZDY4ZDNmMGM2NTBmODM3NGQ3MGE2Zjk0Y2M4YjBkNzY5NDc4ZTlmNTY
128898 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

IDM4115T

Description

IDM4115T INVERTER AC MOTOR ; 3HP 1800 RPM 3PH 182TC XPFC

AC Motor; Inverter; 50HP; 326T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 39.24" Overall Length; 94.5% Efficiency Full Load

Part #

IDM4115T

BDI #
128898

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15287.858908010003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,287.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
292.517
EAN
0781568144596
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
632
Long Description
AC Motor; Inverter; 50HP; 326T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 39.24" Overall Length; 94.5% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
39.24 Inch | 996.696 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh