MARATHON MOTORS
MARATHON MOTORS
J062 ; 056T34F5343
MARATHON MOTORS MARATHON MOTORS
Description
J062 ; 056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208-230/460V
AC Motor; 3/4HP; 56J Frame Size; 3450/2850 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 74% Efficiency Full Load
Part #
J062
BDI #
22327080
Details
595.39841901
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/J062-;-056T34F5343/p/22327080
Your Price
$ 595.40 / each
$ 777.00 / each BDIExpress
$ 777.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.778
EAN
0722856032478
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56J
Hertz
60
Sync RPM
3450/2850
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T34F5343
Weight / LBS
26
Long Description
AC Motor; 3/4HP; 56J Frame Size; 3450/2850 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 74% Efficiency Full Load
Overall Length
6.56 Inch | 166.624 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh