Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JL3504A https://www.bdiexpress.com/medias/INDBECMOTORX-JL-1PH-TEFC-FTLESS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyODR8aW1hZ2UvanBlZ3xhRE0zTDJnNE1TODRPVFkwTmpVM05qUXpOVFV3TG1wd1p3fDVkMWVmNTI0MGVjYzZkZWI0ZDY4MmZlZWVlMDIyYTgyZjYwYzUzNGQ4OWQ1YThiYzFjMjlmNmZiYmE3NmYzOTY
129013 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

JL3504A

Description

JL3504A JET PUMP AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3421L TEFC F1

AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 10.29" Overall Length; 68% Efficiency Full Load

Part #

JL3504A

BDI #
129013

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

840.04301692 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 840.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
12.23
EAN
0781568217979
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 10.29" Overall Length; 68% Efficiency Full Load
Overall Length
10.29 Inch | 261.366 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh