BALDOR-RELIANCE
BALDOR-RELIANCE
JPL1509T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JPL1509T CLOSE COUPLED MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213JP 3729L OPEN
AC Motor; Pump; 7-1/2HP; 213JP Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.07" Overall Length; 81% Efficiency Full Load
Part #
JPL1509T
BDI #
129186
Details
3694.1366592100003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JPL1509T/p/129186
Your Price
$ 3,694.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
54.875
EAN
0781568114735
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213JP
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
81
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
118
Long Description
AC Motor; Pump; 7-1/2HP; 213JP Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.07" Overall Length; 81% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
22.07 Inch | 560.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh