Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JSL325A https://www.bdiexpress.com/medias/INDBECMOTORX-JSL-1PH-ODP-SQFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMjV8aW1hZ2UvanBlZ3xhRFpsTDJnNU9TODRPVFl6TWpNeE5qUTFOekkyTG1wd1p3fDAyMTBjNjdhZWVlMDk5MGFhZWE2ZWIxZGUyZjZhZjNlNTJiZThlY2YwOTJhYzcxNTM4MDFhOTA2MGQ5N2Q4NjA
129241 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

JSL325A

Description

JSL325A PUMP AC MOTOR ; .5HP 3450RPM 1PH 60HZ 56Y 3416L OPEN F1

AC Motor; Pump; 1/2HP; 56Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 11.41" Overall Length; 72% Efficiency Full Load

Part #

JSL325A

BDI #
129241

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

645.9707230900001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 645.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
10.87
EAN
0781568346365
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
21
Long Description
AC Motor; Pump; 1/2HP; 56Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 11.41" Overall Length; 72% Efficiency Full Load
Overall Length
11.41 Inch | 289.814 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh