MARATHON MOTORS
MARATHON MOTORS
K063 ; 056T17D3301
MARATHON MOTORS MARATHON MOTORS
Description
K063 ; 056T17D3301 GP AC MOTOR ; 1HP 1725RPM DP 56HZ 3/60/208-230/460V
AC Motor; 1HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 77% Efficiency Full Load
Part #
K063
BDI #
22326700
Details
767.03840675
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/K063-;-056T17D3301/p/22326700
Your Price
$ 767.04 / each
$ 1,001.00 / each BDIExpress
$ 1,001.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.231
EAN
0722856010230
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56H
Hertz
60
Sync RPM
1725/1425
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 3.4 To 3.6/1.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17D3301
Weight / LBS
27
Long Description
AC Motor; 1HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.6 Inch | 193.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh