MARATHON MOTORS
MARATHON MOTORS
K2046A ; 145TTFR16362
MARATHON MOTORS MARATHON MOTORS
Description
K2046A ; 145TTFR16362 BRAKE AC MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460V
AC Motor; 2HP; 145TC Frame Size; 1745 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8" Overall Length; 86.5% Efficiency Full Load
Part #
K2046A
BDI #
22328199
Details
2538.66289559
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/K2046A-;-145TTFR16362/p/22328199
Your Price
$ 2,538.66 / each
$ 3,313.00 / each BDIExpress
$ 3,313.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.838
EAN
0722856051820
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1745
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.8/2.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR16362
Weight / LBS
46
Long Description
AC Motor; 2HP; 145TC Frame Size; 1745 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh