https://www.bdiexpress.com/medias/INDBECMOTORX-KBL-1PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzM3xpbWFnZS9qcGVnfGFEUXhMMmhtWkM4eE1EYzJPRGswT0RRMk1UVTVPQzlKVGtSQ1JVTk5UMVJQVWxoZlMwSk1YekZRU0Y5VVJVWkRYME5HWHpNd01IZ3pNREF1YW5CbnxkMDk1YzcwZjZhYTIyODkxMGU2Y2RmYTU2ZGFlZTk3NzE1NjBiZTMzNmVmYTVkZjM2Y2QxYzU5Mzg4MzdiN2Fk
BALDOR-RELIANCE
BALDOR-RELIANCE
KBL3406
BALDOR-RELIANCE BALDOR-RELIANCE
Description
KBL3406 BRAKE AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC
AC Motor; Brake; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.45" Overall Length; 60% Efficiency Full Load
Part #
KBL3406
BDI #
129319
Details
1788.62910301
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/KBL3406/p/129319
Your Price
$ 1,788.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
12.245
EAN
0781568115329
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
60
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
AC Motor; Brake; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.45" Overall Length; 60% Efficiency Full Load
Overall Length
15.45 Inch | 392.43 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh