Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L3514T-50 https://www.bdiexpress.com/medias/INDBECMOTORX-L-50-1PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxODd8aW1hZ2UvanBlZ3xhRFF4TDJneE5TODRPVFkwTmpjeE5EY3hOalEyTG1wd1p3fGI3Mzk5YjNhZGZjYzY0MmQwYzk5MTM5YzkxZTExMmQzZjcwNTgzYTU5ZjgxYTdmZmUwZDI4ODg2MmY5Mjg3Mzg
129490 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

L3514T-50

Description

L3514T-50 GENERAL PURPOSE AC MOTOR ; 1.5HP 1425RPM 1PH 50HZ 145T 3535LC TEFC

AC Motor; General Purpose; 1-1/2HP; 145T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.18" Overall Length; 73% Efficiency Full Load

Part #

L3514T-50

BDI #
129490

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1357.6229799500002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,357.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.1
EAN
0781568119747
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145T
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
73
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3514T-50
Weight / LBS
50
Long Description
AC Motor; General Purpose; 1-1/2HP; 145T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.18" Overall Length; 73% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.18 Inch | 360.172 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh