BALDOR-RELIANCE
BALDOR-RELIANCE
L3605
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3605 GENERAL PURPOSE MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3628L TEFC F1
AC Motor; General Purpose; 2HP; 184 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.69" Overall Length; 75.5% Efficiency Full Load
Part #
L3605
BDI #
129504
Details
2434.17982613
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L3605/p/129504
Your Price
$ 2,434.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
30.35
EAN
0781568100691
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3605
Weight / LBS
66
Long Description
AC Motor; General Purpose; 2HP; 184 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.69" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
15.69 Inch | 398.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh