LEESON
LEESON
LM01327
LEESON LEESON
Description
LM01327 ; POR 5.0 HP 1800 200/400 TEFC 184TC
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 200/400 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.96" Overall Length; 84% Efficiency Full Load
Part #
LM01327
BDI #
17092726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM01327/p/17092726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
34.504
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
200/400
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM01327
Weight / LBS
76
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 200/400 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.96" Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.96 Inch | 405.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh