https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TEFC-CFT-1-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFERXpMMmd5WXk4eE1EYzJPVFl3TnpreE56VTVPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGUmtOZlEwWlVYekV0TkRBd1NGQmZNekF3ZURNd01DNXFjR2N8MGZhYTM0MzdjMTAwYjgxMmE1NmEwNzFhYTRhOTlmN2FlNDFiMzFlMTgxMWRhOTgyOTIwNjgxOWIwYTdmZDY5MQ
LEESON
LEESON
LM19609
LEESON LEESON
Description
LM19609 ; POR 125 HP 1800 575 TEFC 444TC
AC Motor; General Purpose; 125HP; 444TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 41.07" Overall Length; 94.5% Efficiency Full Load
Part #
LM19609
BDI #
558380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM19609/p/558380
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
622.89
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM19609
Weight / LBS
1372
Long Description
AC Motor; General Purpose; 125HP; 444TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 41.07" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
41.07 Inch | 1043.178 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh