https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.25-500HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTF8aW1hZ2UvanBlZ3xhR1E0TDJnd09TOHhNRFU0TnpFMk5ESXhNekkzT0M5SlRrUk1URTVOVDFSUFVsaGZNMUJJWDA5RVVGOUdWRjh3TGpJMVh6VXdNRWhRWHpNd01IZ3pNREF1YW5CbnxlNGU0M2QwYjFkNmIxMzQ5Y2U1NGRjYjRjMWIwMTFlZjYwNTkwMzE2MTgzYTg5MzVhNjIwNWE5MmUzZmUzOTY3
LEESON
LEESON
LM20097
LEESON LEESON
Description
LM20097 ; POR 125HP 3600 230/460 ODP 404T
AC Motor; General Purpose; 125HP; 404T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 93.6% Efficiency Full Load
Part #
LM20097
BDI #
17092777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM20097/p/17092777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
400.428
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
404T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM20097
Weight / LBS
882
Long Description
AC Motor; General Purpose; 125HP; 404T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 93.6% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh