![LM21226](/medias/INDLLNMOTORX-INVDTY-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhR1ZqTDJnMk15OHhNREF5T0RVMk5UQXdORE14T0M5SlRrUk1URTVOVDFSUFVsaGZTVTVXUkZSWlh6TlFTRjlVUlVaRFgwWlVYek13TUhnek1EQXVhbkJufGM1YmQ3MmJhNzVmM2VkYWM3MTA0NjM5ZTE1MzQ3NWVmMjUyMjQ4N2NjYzFiMDU5NWM1Y2ZhZWUxYmVhMDQ2NWQ)
![LM21226](/medias/INDLLNMOTORX-INVDTY-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhR1ZqTDJnMk15OHhNREF5T0RVMk5UQXdORE14T0M5SlRrUk1URTVOVDFSUFVsaGZTVTVXUkZSWlh6TlFTRjlVUlVaRFgwWlVYek13TUhnek1EQXVhbkJufGM1YmQ3MmJhNzVmM2VkYWM3MTA0NjM5ZTE1MzQ3NWVmMjUyMjQ4N2NjYzFiMDU5NWM1Y2ZhZWUxYmVhMDQ2NWQ)
LEESON
LEESON
LM21226
LEESON LEESON
Description
LEESON LM21226
AC Motor; Inverter; 100HP; 405TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 33.91" Overall Length; 93.6% Efficiency Full Load
Part #
LM21226
BDI #
558666
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM21226/p/558666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
454.91
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
405TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM21226
Weight / LBS
1002
Long Description
AC Motor; Inverter; 100HP; 405TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 33.91" Overall Length; 93.6% Efficiency Full Load
Overall Length
33.91 Inch | 861.314 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh