Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM24748 https://www.bdiexpress.com/medias/INDLLNMOTORX-GP-TEFC-FT-0.33-3HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxODZ8aW1hZ2UvanBlZ3xhRFE0TDJoa05pOHhNRFU0TnpFMk1qUTBNemd3Tmk5SlRrUk1URTVOVDFSUFVsaGZSMUJmVkVWR1ExOUdWRjh3TGpNelh6TklVRjh6TURCNE16QXdMbXB3Wnd8Yzg4YzNmYzdhNjhiMTc4NjdiNzMwZjJjZjQ3MjE3ZTI5NjFhYjg5ZDk2YTcyOWJhODM2MmNhYTBmNWYwMTdiMA
559292 AC Motor 

LEESON LEESON

LM24748

Description

LM24748 ; POR 3.0 HP 3600 208/230 TEFC 145T

AC Motor; General Purpose; 3HP; 145T Frame Size; 3600 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length

Part #

LM24748

BDI #
559292

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.79
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145T
Hertz
60
Sync RPM
3600
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Other Features
Overload Protection
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24748
Weight / LBS
48
Long Description
AC Motor; General Purpose; 3HP; 145T Frame Size; 3600 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.87 Inch | 377.698 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh