https://www.bdiexpress.com/medias/INDLLNMOTORX-1PH-TEFC-FT-0.33-10HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTV8aW1hZ2UvanBlZ3xhRFE1TDJnMk9TOHhNRFU0TnpFMk16VXlOVEUxTUM5SlRrUk1URTVOVDFSUFVsaGZNVkJJWDFSRlJrTmZSbFJmTUM0ek0xOHhNRWhRWHpNd01IZ3pNREF1YW5CbnwzMmNjNmE3NjUzNmMwMzMzYTYxZjExZTdjMWQxMWI1OGFlZDhkNWJhYjM0NTYzZDE3MGZiMmU2MDZkOGZlZWNk
LEESON
LEESON
LM24800
LEESON LEESON
Description
LM24800 ; POR 2.0 HP 1800 115/230 TEFC 182TZ
AC Motor; Farm Duty; 2HP; 182TZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.81" Overall Length; 70% Efficiency Full Load
Part #
LM24800
BDI #
559317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM24800/p/559317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.42
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
182TZ
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Agriculture | Overload Protection
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24800
Weight / LBS
67
Long Description
AC Motor; Farm Duty; 2HP; 182TZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.81" Overall Length; 70% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
14.81 Inch | 376.174 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh