LEESON
LEESON
LM25330
LEESON LEESON
Description
LM25330 ; POR .75HP 1800RPM 115V EPFC
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.44" Overall Length
Part #
LM25330
BDI #
17092850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM25330/p/17092850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.614
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM25330
Weight / LBS
41
Long Description
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.44" Overall Length
Overall Length
14.44 Inch | 366.776 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh