BALDOR-RELIANCE
BALDOR-RELIANCE
M1226T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1226T SPEED MOTOR ; 10/4.4HP 1740/1160RPM 3PH 60HZ 254T 3750
AC Motor; Multi Speed; 4.4 | 10HP; 254T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22-1/4" Overall Length
Part #
M1226T
BDI #
129723
Details
6388.78108212
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1226T/p/129723
Your Price
$ 6,388.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
78.005
EAN
0781568116494
Product Group - BDI
M04104
Horse Power
4.4 | 10HP
Frame Size
254T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
237
Long Description
AC Motor; Multi Speed; 4.4 | 10HP; 254T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22-1/4" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
22.25 Inch | 565.15 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh