Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M128L https://www.bdiexpress.com/medias/INDREXXXXXXX-24534727-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTN8aW1hZ2UvanBlZ3xhRFU0TDJnME5TOHhNRE00T1RZNU5UQXdORGN3TWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpRM01qZGZNekF3ZURNd01DNXFjR2N8Y2VlYTA3ZGM2NTBhYWNjZjQ2ZWUyMzVmNGE0MTgxNDdiMjNlMmI1ZDQyNDk2NGYwYWEzNzU3YjUwNGJlMzIxYg
24534727 AC Motor 

CENTURY MOTORS CENTURY MOTORS

M128L

Description

M128L GENERAL PURPOSE MOTOR ; 2-1/2HP 1745RPM DP 56FR 3PH 230V

AC Motor; 2HP; 56 Frame Size; 1745/850 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/4" Overall Length

Part #

M128L

BDI #
24534727

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0786674055958
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56
Hertz
60
Sync RPM
1745/850
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 6.6/2.4 Ampere | 4/ 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
15
Long Description
AC Motor; 2HP; 56 Frame Size; 1745/850 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7-1/4" Overall Length
Overall Length
7.25 Inch | 184.15 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh