BALDOR-RELIANCE
BALDOR-RELIANCE
M1709T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1709T SPEED MOTOR ; 7.5/3.8HP 1740/860RPM 3PH 60HZ 215T 3754
AC Motor; Multi Speed; 3.8 | 7-1/2HP; 215T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.51" Overall Length
Part #
M1709T
BDI #
129760
Details
5461.722686800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1709T/p/129760
Your Price
$ 5,461.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
82.086
EAN
0781568115800
Product Group - BDI
M04104
Horse Power
3.8 | 7-1/2HP
Frame Size
215T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
131
Long Description
AC Motor; Multi Speed; 3.8 | 7-1/2HP; 215T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.51" Overall Length
Overall Length
20.51 Inch | 520.954 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh