BALDOR-RELIANCE
BALDOR-RELIANCE
M1713T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1713T SPEED MOTOR ; 25/13HP 1760/870RPM 3PH 60HZ 286T 1048M
AC Motor; Multi Speed; 13 | 25HP; 286T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length
Part #
M1713T
BDI #
129764
Details
15023.81892687
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1713T/p/129764
Your Price
$ 15,023.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
179.84
EAN
0781568115848
Product Group - BDI
M04104
Horse Power
13 | 25HP
Frame Size
286T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
396
Long Description
AC Motor; Multi Speed; 13 | 25HP; 286T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.76 Inch | 705.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh