https://www.bdiexpress.com/medias/INDBECMOTORX-M5-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1OHxpbWFnZS9qcGVnfGFHRm1MMmhtWlM4eE1EYzJOalF6T1RVME5qa3hNQzlKVGtSQ1JVTk5UMVJQVWxoZlRUVmZNMUJJWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfDcwMDUxNmRlYzgwN2Q1MWEzMWNiOGEzMjFlMjkwOGE4ZTY3MmVjZWVjMjY2N2IzNGY2N2NmODEwNzFmZWQ3MjQ
BALDOR-RELIANCE
BALDOR-RELIANCE
M3543T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M3543T-5 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143T 3428M TEFC
AC Motor; General Purpose; 3/4HP; 143T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.41" Overall Length; 77% Efficiency Full Load
Part #
M3543T-5
BDI #
129570
Details
1011.2306970000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M3543T-5/p/129570
Your Price
$ 1,011.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.42
EAN
0781568117538
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
143T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M3543T-5
Weight / LBS
34
Long Description
AC Motor; General Purpose; 3/4HP; 143T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.41" Overall Length; 77% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.41 Inch | 340.614 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh