https://www.bdiexpress.com/medias/INDWWEMOTORX-NAT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFHRTJMMmczTVM4eE1EYzJPREkyTVRBeU1UY3lOaTlKVGtSWFYwVk5UMVJQVWxoZlRrRlVYek5RU0Y5VVJVWkRYek13TUhnek1EQXVhbkJufDMyOGFmNTVlOWZkYjIxYTIwZDkzNDNkYjZhMWRmODlmZjg3MTZmYmZmYTc0ZWY2ODFmNmJmYzIzZGI0OWM1ZWI
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
NAT12-18-56CB
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
NAT12-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR
AC Motor; General Purpose; 1/3 | 1/2HP; 56C Frame Size; 1500/1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 70% Efficiency Full Load
Part #
NAT12-18-56CB
BDI #
21465706
Details
297.1230557
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/NAT12-18-56CB/p/21465706
Your Price
$ 297.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.513
EAN
0842530124319
Product Group - BDI
M04104
Horse Power
1/3 | 1/2HP
Frame Size
56C
Hertz
50/60
Sync RPM
1500/1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
19
Long Description
AC Motor; General Purpose; 1/3 | 1/2HP; 56C Frame Size; 1500/1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.9 Inch | 302.26 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh