MARATHON MOTORS
MARATHON MOTORS
O010 ; 048C34D2024
MARATHON MOTORS MARATHON MOTORS
Description
O010 ; 048C34D2024 SGL PHASE HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208-230V
AC Motor; 0.33HP; 48NZ Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 64% Efficiency Full Load
Part #
O010
BDI #
22325787
Details
380.06766516000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/O010-;-048C34D2024/p/22325787
Your Price
$ 380.07 / each
$ 496.00 / each BDIExpress
$ 496.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.342
EAN
0722856041531
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48NZ
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048C34D2024
Weight / LBS
14
Long Description
AC Motor; 0.33HP; 48NZ Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh