MARATHON MOTORS
MARATHON MOTORS
O102 ; 048S34S2005
MARATHON MOTORS MARATHON MOTORS
Description
O102 ; 048S34S2005 SGL PHASE HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V
AC Motor; 0.17HP; 48MZ Frame Size; 3450 Sync RPM; 115 Voltage; AC; SE Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 4" Overall Length; 62% Efficiency Full Load
Part #
O102
BDI #
22325849
Details
300.37536316000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/O102-;-048S34S2005/p/22325849
Your Price
$ 300.38 / each
$ 392.00 / each BDIExpress
$ 392.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
4.983
EAN
0722856041586
Product Group - BDI
M04104
Horse Power
0.17HP
Frame Size
48MZ
Hertz
60
Sync RPM
3450
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
SE
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 2.7 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S34S2005
Weight / LBS
11
Long Description
AC Motor; 0.17HP; 48MZ Frame Size; 3450 Sync RPM; 115 Voltage; AC; SE Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 4" Overall Length; 62% Efficiency Full Load
Overall Length
4 Inch | 101.6 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh