REGAL BRANDS
REGAL BRANDS
O212 ; 056C34D2098
REGAL BRANDS REGAL BRANDS
Description
O212 ; 056C34D2098 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-3/4" Overall Length; 62% Efficiency Full Load
Part #
O212
BDI #
22326284
Details
346.35997526000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/O212-;-056C34D2098/p/22326284
Your Price
$ 346.36 / each
$ 452.00 / each BDIExpress
$ 452.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.701
EAN
0722856041661
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34D2098
Weight / LBS
17
Long Description
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-3/4" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh