LEESON
LEESON
O217 ; 056C34D2105
LEESON LEESON
Description
O217 ; 056C34D2105 SGL PHASE HVAC MOTOR ; 1HP 3600RPM DP 56C 1/60/115/208-230V
AC Motor; 1HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 71.5% Efficiency Full Load
Part #
O217
BDI #
22326290
Details
471.26150480000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/O217-;-056C34D2105/p/22326290
Your Price
$ 471.26 / each
$ 615.00 / each BDIExpress
$ 615.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.872
EAN
0722856041708
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
71.5
Inch - Metric
Inch
Other Features
Current Rating 12/6.2 To 6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34D2105
Weight / LBS
24
Long Description
AC Motor; 1HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 71.5% Efficiency Full Load
Overall Length
8 Inch | 203.2 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh