Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P318M2 https://www.bdiexpress.com/medias/INDREXXXXXXX-24534815-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzB8aW1hZ2UvanBlZ3xhR00xTDJnNE1DOHhNRE00T1Rjek56ZzVPREF4TkM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpRNE1UVmZNekF3ZURNd01DNXFjR2N8ZTQ5NDA2NWVlYmMwYTE2NzdiYzBhNmZiMzczNDhhOWMzOGYxZmFmYTlkMWRlOTQxYjIwNWQ1ZjMxN2ZkYmY3NQ
24534815 AC Motor 

CENTURY MOTORS CENTURY MOTORS

P318M2

Description

P318M2 CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1PH 3600RPM 230V 213JM FRAME ODP

AC Motor; 7-1/2HP; 213JM Frame Size; 3470 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1-1/4" Shaft Diameter; 9.65" Overall Length

Part #

P318M2

BDI #
24534815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0786674067043
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213JM
Hertz
60
Sync RPM
3470
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 37 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
104
Long Description
AC Motor; 7-1/2HP; 213JM Frame Size; 3470 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1-1/4" Shaft Diameter; 9.65" Overall Length
Overall Length
9.65 Inch | 245.11 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh