Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEWWE10-18-215T https://www.bdiexpress.com/medias/INDWWEMOTORX-PEW-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5OTV8aW1hZ2UvanBlZ3xhRGcwTDJnNVpDODVPREF4T1RVMU5qY3lNRGswTDBsT1JGZFhSVTFQVkU5U1dGOVFSVmRmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfGNhZGMzZTE5MWUxYjQ1MDZmMDE5ZWVkNGRlNTNiMWNmZGEzZTYxZWY3Yjg3NGE2MjIxNmM5M2QzMjM0YzZmMDM
998619 AC Motor 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

PEWWE10-18-215T

Description

PEWWE10-18-215T SEVERE DUTY MOTOR ; 230/460V 10HP 1800RPM 215T FRAME

AC Motor; Multi Phase; 10HP; 215T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21" Overall Length; 91.7% Efficiency Full Load

Part #

PEWWE10-18-215T

BDI #
998619

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1272.3199091200001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,272.32 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
81.087
EAN
0842530128744
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
193
Long Description
AC Motor; Multi Phase; 10HP; 215T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
21 Inch | 533.4 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh