BALDOR-RELIANCE
BALDOR-RELIANCE
PL1327M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
PL1327M PRESSURE WASHER MOTOR ; 5HP 3450RPM 1PH 60HZ 56/56H 3535LC ODTF
AC Motor; Pressure Washer; 5HP; 56 | 56H Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.81" Overall Length; 74.2% Efficiency Full Load
Part #
PL1327M
BDI #
130358
Details
1451.6491270800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/PL1327M/p/130358
Your Price
$ 1,451.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
25.397
EAN
0781568112526
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
56 | 56H
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
54
Long Description
AC Motor; Pressure Washer; 5HP; 56 | 56H Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.81" Overall Length; 74.2% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.81 Inch | 350.774 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh