https://www.bdiexpress.com/medias/INDREXXXXXXX-22327298-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhRE0yTDJnMk9DOHhNRE00T1RNMU1EZzNOVEUyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjeU9UaGZNekF3ZURNd01DNXFjR2N8NDgyODQ1ZTM2OGRmZmZjOTdjYmZiZTU5NGQxZWIxZWQ0MjUwODMzMzNhMzA5NWFkYTQ3YWQ0ZTFjNGJhYzMxZg
LEESON
LEESON
R409 ; 071T34FH5304
LEESON LEESON
Description
R409 ; 071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V
AC Motor; 3/4HP; 71 Frame Size; 3400 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.555" Shaft Diameter; 4.68" Overall Length; 74% Efficiency Full Load
Part #
R409
BDI #
22327298
Details
574.69995895
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/R409-;-071T34FH5304/p/22327298
Your Price
$ 574.70 / each
$ 750.00 / each BDIExpress
$ 750.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
7.701
EAN
0722856026415
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
71
Hertz
60
Sync RPM
3400
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 0.91 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
17
Long Description
AC Motor; 3/4HP; 71 Frame Size; 3400 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.555" Shaft Diameter; 4.68" Overall Length; 74% Efficiency Full Load
Overall Length
4.68 Inch | 118.872 Millimeter
Shaft Diameter
0.555 Inch | 14.097 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh